Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - Dual - DH, 0.01 x 44in PL, T88
Mfr # D440H001
Zoro # G211043763
product price:Â $0.68
/ea
Sold in multiples of 12 for $8.16
Key Features
Top Width
0.01 in
Belt Trade Size
DH
Maximum Operating Temperature
100 Degrees C
Belt Material
Cross-Linked CR Elastomer
Number of Teeth
88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D440H001
Zoro #
G211043763
UPC #
-
Country of Origin
United States
Dimensions
Top Width
0.01 in
Belt Trade Size
DH
Pitch Length
44 in
Details
Maximum Operating Temperature
100 Degrees C
Belt Material
Cross-Linked CR Elastomer
Number of Teeth
88
Belt Series
PIX-DUO®-XT
Item
Timing Belt
Pitch
1/2 in
Belt Coating
Nylon
Tooth Location
Double
Industry Number
D440H001
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Description
The Timing Belt - Dual - DH, 0.01 x 44in PL, T88 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.