Shop BSC PREFERRED
See all product information
Timing Belt - Dual - DH, 3 x 185.5in PL, T371
Mfr # D1855H300
Zoro # G911049171
product price:Â $848.99
/ea
Free Shipping & Returns
Key Features
Belt Series
PIX-DUO®-XT
Top Width
3 in
Belt Coating
Nylon
Belt Material
Cross-Linked CR Elastomer
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D1855H300
Zoro #
G911049171
UPC #
-
Country of Origin
United States
Dimensions
Top Width
3 in
Belt Trade Size
DH
Pitch Length
185.5 in
Details
Item
Timing Belt
Belt Series
PIX-DUO®-XT
Belt Coating
Nylon
Belt Material
Cross-Linked CR Elastomer
Tooth Shape
Trapezoidal
Tooth Location
Double
Maximum Operating Temperature
100 Degrees C
Number of Teeth
371
Pitch
1/2 in
Reinforcing Cord Material
Fiberglass
Industry Number
D1855H300
Description
The Timing Belt - Dual - DH, 3 x 185.5in PL, T371 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.