Shop BSC PREFERRED
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt - Dual - DS8M, 200 x 2240mm PL, T280
Mfr # D2000-S8M-2240
Zoro # G111053206
product price:Â $1,804.99
/eaKey Features
Tooth Shape
Trapezoidal
Tooth Location
Double
Belt Material
Cross-Linked CR Elastomer
Industry Number
D2000-S8M-2240
Pitch Length
2240mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D2000-S8M-2240
Zoro #
G111053206
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
2240mm
Belt Trade Size
DS8M
Top Width
200mm
Details
Tooth Shape
Trapezoidal
Tooth Location
Double
Belt Material
Cross-Linked CR Elastomer
Industry Number
D2000-S8M-2240
Belt Series
PIX-DUO®-XT
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Item
Timing Belt
Maximum Operating Temperature
100 Degrees C
Belt Coating
Nylon
Number of Teeth
280
Description
The Timing Belt - Dual - DS8M, 200 x 2240mm PL, T280 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.