Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - Dual - DS8M, 40 x 688mm PL, T86
Mfr # D400-S8M-688
Zoro # G911053499
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Industry Number
D400-S8M-688
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Belt Material
Cross-Linked CR Elastomer
Pitch
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D400-S8M-688
Zoro #
G911053499
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
688mm
Belt Trade Size
DS8M
Top Width
200mm
Details
Industry Number
D400-S8M-688
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Belt Material
Cross-Linked CR Elastomer
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Belt Series
PIX-DUO®-XT
Maximum Operating Temperature
100 Degrees C
Item
Timing Belt
Tooth Location
Double
Number of Teeth
86
Description
The Timing Belt - Dual - DS8M, 40 x 688mm PL, T86 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.