Shop BSC PREFERRED
See all product information
Timing Belt - Dual - DS8M, 60 x 1440mm PL, T180
Mfr # D600-S8M-1440
Zoro # G411048834
product price:Â $388.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
100 Degrees C
Tooth Location
Double
Top Width
200mm
Belt Material
Cross-Linked CR Elastomer
Belt Trade Size
DS8M
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D600-S8M-1440
Zoro #
G411048834
UPC #
-
Country of Origin
United States
Dimensions
Top Width
200mm
Belt Trade Size
DS8M
Pitch Length
1440mm
Details
Maximum Operating Temperature
100 Degrees C
Tooth Location
Double
Item
Timing Belt
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Number of Teeth
180
Industry Number
D600-S8M-1440
Belt Series
PIX-DUO®-XT
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Tooth Shape
Trapezoidal
Description
The Timing Belt - Dual - DS8M, 60 x 1440mm PL, T180 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.