Shop BSC PREFERRED

Timing Belt - Dual - DXL, 0.25 x 57.4in PL, T287

  • Mfr # D574XL025

  • Zoro # G711046172


product price:  $20.79
/ea

Key Features

Belt Trade Size
DXL
Industry Number
D574XL025
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D574XL025
Zoro #
G711046172
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
DXL
Top Width
0.25 in
Pitch Length
57.40 in

Details

Item
Timing Belt
Industry Number
D574XL025
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Pitch
0.20 in
Number of Teeth
287
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Belt Series
Pix-Duo-XT

Description

The Timing Belt - Dual - DXL, 0.25 x 57.4in PL, T287 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.