
Timing Belt - Dual - DXL, 1 x 48in PL, T240
Mfr # D480XL100
Zoro # G711046219
product price:Â $69.49
/eaKey Features
Tooth Shape
Trapezoidal
Maximum Operating Temperature
100 Degrees C
Reinforcing Cord Material
Fiberglass
Belt Trade Size
DXL
Belt Material
Cross-Linked CR Elastomer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D480XL100
Zoro #
G711046219
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
DXL
Pitch Length
48 in
Top Width
1 in
Details
Tooth Shape
Trapezoidal
Item
Timing Belt
Maximum Operating Temperature
100 Degrees C
Reinforcing Cord Material
Fiberglass
Belt Material
Cross-Linked CR Elastomer
Industry Number
D480XL100
Tooth Location
Double
Pitch
0.2 in
Belt Coating
Nylon
Belt Series
PIX-DUO®-XT
Number of Teeth
240
Description
The Timing Belt - Dual - DXL, 1 x 48in PL, T240 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.