Shop BSC PREFERRED

Timing Belt - H, 0.75 x 98in PL, T196

  • Mfr # 980H075

  • Zoro # G311016667


product price:  $46.49
/ea

Key Features

Top Width
0.75 in
Pitch
1/2 in
Tooth Location
Single
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
980H075
Zoro #
G311016667
UPC #
-
Country of Origin
United States

Dimensions

Top Width
0.75 in
Belt Trade Size
H
Pitch Length
98 in

Details

Pitch
1/2 in
Tooth Location
Single
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Industry Number
980H075
Number of Teeth
196
Item
Timing Belt
Belt Series
PIX-X'act®-CT
Maximum Operating Temperature
100 Degrees C
Reinforcing Cord Material
Fiberglass

Description

The Timing Belt - H, 0.75 x 98in PL, T196 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.