Shop BSC PREFERRED
See all product information
Timing Belt - H, 14.56 x 102in PL, T204
Mfr # 1020H1456
Zoro # G011003806
product price:Â $968.99
/ea
Free Shipping & Returns
Key Features
Pitch
1/2 in
Maximum Operating Temperature
100 Degrees C
Top Width
14.56 in
Belt Trade Size
H
Belt Material
Cross-Linked CR Elastomer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1020H1456
Zoro #
G011003806
UPC #
-
Country of Origin
United States
Dimensions
Top Width
14.56 in
Belt Trade Size
H
Pitch Length
102 in
Details
Pitch
1/2 in
Maximum Operating Temperature
100 Degrees C
Item
Timing Belt
Belt Material
Cross-Linked CR Elastomer
Reinforcing Cord Material
Fiberglass
Number of Teeth
204
Belt Coating
Nylon
Tooth Location
Single
Belt Series
PIX-X'act®-CT
Industry Number
1020H1456
Tooth Shape
Trapezoidal
Description
Timing Belt - H, 14.56 x 102in PL, T204 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.