Shop BSC PREFERRED

Timing Belt - L, 0.5 x 114.8in PL, T306

  • Mfr # 1148L050

  • Zoro # G511009193


product price:  $43.15
/ea

Key Features

Tooth Location
Single
Pitch
3/8 in
Belt Series
PIX-X'act®-CT
Maximum Operating Temperature
100 Degrees C
Reinforcing Cord Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1148L050
Zoro #
G511009193
UPC #
-
Country of Origin
United States

Dimensions

Top Width
0.5 in
Pitch Length
114.8 in
Belt Trade Size
L

Details

Item
Timing Belt
Tooth Location
Single
Pitch
3/8 in
Belt Series
PIX-X'act®-CT
Maximum Operating Temperature
100 Degrees C
Reinforcing Cord Material
Fiberglass
Industry Number
1148L050
Number of Teeth
306
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Tooth Shape
Trapezoidal

Description

Timing Belt - L, 0.5 x 114.8in PL, T306 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.