Shop BSC PREFERRED
See all product information
Create Account
Trapezoidal Timing Belt, 65 Teeth, Cross-Linked CR Elastomer, 24.40 in Wide, 0.38 in Pitch, 244L1772
Mfr # 244L1772
Zoro # G311011969
product price:Â $354.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
L
Industry Number
244L1772
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
17.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 244L1772
- Zoro #
- G311011969
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- L
- Top Width
- 17.72 in
- Pitch Length
- 24.40 in
Details
- Item
- Timing Belt
- Industry Number
- 244L1772
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.38 in
- Number of Teeth
- 65
- Belt Material
- Cross-Linked CR Elastomer
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 100 Degrees C
- Belt Series
- Pix-X'act-CT
Description
The Timing Belt - L, 17.72 x 24.4in PL, T65 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.