Shop BSC PREFERRED

Timing Belt - MXL, 0.19 x 11.3in PL, T141

  • Mfr # 113MXL019

  • Zoro # G310999589


product price:  $0.38
/ea
Sold in multiples of 20 for $7.60

Key Features

Reinforcing Cord Material
Fiberglass
Belt Series
PIX-X'act®-CT
Maximum Operating Temperature
100 Degrees C
Belt Coating
Nylon
Number of Teeth
141
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
113MXL019
Zoro #
G310999589
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
11.3 in
Top Width
0.19 in
Belt Trade Size
MXL

Details

Reinforcing Cord Material
Fiberglass
Belt Series
PIX-X'act®-CT
Maximum Operating Temperature
100 Degrees C
Belt Coating
Nylon
Number of Teeth
141
Belt Material
Cross-Linked CR Elastomer
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
113MXL019
Pitch
0.08 in
Tooth Location
Single

Description

Timing Belt - MXL, 0.19 x 11.3in PL, T141 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.