Shop BSC PREFERRED
See all product information
Create Account
Trapezoidal Timing Belt, 600 Teeth, Cross-Linked CR Elastomer, 48 in Wide, 0.08 in Pitch, 480MXL100
Mfr # 480MXL100
Zoro # G911027544
product price:Â $83.69
/eaKey Features
Belt Trade Size
MXL
Industry Number
480MXL100
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480MXL100
- Zoro #
- G911027544
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- MXL
- Top Width
- 1 in
- Pitch Length
- 48 in
Details
- Item
- Timing Belt
- Industry Number
- 480MXL100
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.08 in
- Number of Teeth
- 600
- Belt Material
- Cross-Linked CR Elastomer
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- Pix-X'act-CT
Description
The Timing Belt - MXL, 1 x 48in PL, T600 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.