Shop BSC PREFERRED

Timing Belt - MXL, 17.72 x 24in PL, T300

  • Mfr # 240MXL1772

  • Zoro # G611017449


product price:  $72.25
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Series
PIX-X'act®-CT
Belt Material
Cross-Linked CR Elastomer
Maximum Operating Temperature
100 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
240MXL1772
Zoro #
G611017449
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
24 in
Belt Trade Size
MXL
Top Width
17.72 in

Details

Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Series
PIX-X'act®-CT
Belt Material
Cross-Linked CR Elastomer
Maximum Operating Temperature
100 Degrees C
Tooth Shape
Trapezoidal
Pitch
0.08 in
Tooth Location
Single
Item
Timing Belt
Industry Number
240MXL1772
Number of Teeth
300

Description

The Timing Belt - MXL, 17.72 x 24in PL, T300 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.