Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - S14M, 115 x 3850mm PL, T275
Mfr # 1150-S14M-3850
Zoro # G711016670
product price:Â $1,249.99
/ea
Free Shipping & Returns
Key Features
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Top Width
115 mm
Belt Material
Cross-Linked CR Elastomer
Industry Number
1150-S14M-3850
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1150-S14M-3850
Zoro #
G711016670
UPC #
-
Country of Origin
United States
Dimensions
Top Width
115 mm
Pitch Length
3850mm
Belt Trade Size
S14M
Details
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Belt Material
Cross-Linked CR Elastomer
Industry Number
1150-S14M-3850
Tooth Location
Single
Maximum Operating Temperature
100 Degrees C
Number of Teeth
275
Belt Series
PIX-X'act®-STD
Item
Timing Belt
Pitch
14 mm
Reinforcing Cord Material
Fiberglass
Description
Timing Belt - S14M, 115 x 3850mm PL, T275 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.