Shop BSC PREFERRED

Timing Belt - S2M, 1 x 278mm PL, T139

  • Mfr # 10-S2M-278

  • Zoro # G411001853


product price:  $0.39
/ea
Sold in multiples of 20 for $7.80

Key Features

Top Width
1 mm
Belt Series
PIX-X'act®-STD
Tooth Shape
Trapezoidal
Pitch Length
278mm
Industry Number
10-S2M-278
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10-S2M-278
Zoro #
G411001853
UPC #
-
Country of Origin
United States

Dimensions

Top Width
1 mm
Pitch Length
278mm
Belt Trade Size
S2M

Details

Belt Series
PIX-X'act®-STD
Tooth Shape
Trapezoidal
Industry Number
10-S2M-278
Belt Coating
Nylon
Pitch
2 mm
Item
Timing Belt
Maximum Operating Temperature
100 Degrees C
Number of Teeth
139
Tooth Location
Single
Reinforcing Cord Material
Fiberglass
Belt Material
Cross-Linked CR Elastomer

Description

Timing Belt - S2M, 1 x 278mm PL, T139 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.