Timing Belt - S2M, 10 x 212mm PL, T106

  • Mfr # 100-S2M-212

  • Zoro # G810999461


product price:  $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Tooth Location
Single
Belt Trade Size
S2M
Belt Material
Cross-Linked CR Elastomer
Top Width
10 mm
Pitch Length
212mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100-S2M-212
Zoro #
G810999461
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
S2M
Top Width
10 mm
Pitch Length
212mm

Details

Tooth Location
Single
Belt Material
Cross-Linked CR Elastomer
Tooth Shape
Trapezoidal
Number of Teeth
106
Reinforcing Cord Material
Fiberglass
Pitch
2 mm
Maximum Operating Temperature
100 Degrees C
Industry Number
100-S2M-212
Belt Series
PIX-X'act®-STD
Item
Timing Belt
Belt Coating
Nylon

Description

Timing Belt - S2M, 10 x 212mm PL, T106 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.