Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - S3M, 450 x 288mm PL, T96
Mfr # 4500-S3M-288
Zoro # G911022471
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
288mm
Tooth Shape
Trapezoidal
Industry Number
4500-S3M-288
Belt Material
Cross-Linked CR Elastomer
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4500-S3M-288
Zoro #
G911022471
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
288mm
Belt Trade Size
S3M
Top Width
450 mm
Details
Tooth Shape
Trapezoidal
Industry Number
4500-S3M-288
Belt Material
Cross-Linked CR Elastomer
Reinforcing Cord Material
Fiberglass
Tooth Location
Single
Pitch
3 mm
Maximum Operating Temperature
100 Degrees C
Item
Timing Belt
Belt Series
PIX-X'act®-STD
Belt Coating
Nylon
Number of Teeth
96
Description
The Timing Belt - S3M, 450 x 288mm PL, T96 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.