Shop BSC PREFERRED
See all product information
Create Account
Trapezoidal Timing Belt, 160 Teeth, Cross-Linked CR Elastomer, 800 mm Wide, 5 mm Pitch, 10-S5M-800
Mfr # 10-S5M-800
Zoro # G610999944
product price:Â $1.25
/ea
Sold in multiples of 6 for $7.50
Key Features
Belt Trade Size
S5M
Industry Number
10-S5M-800
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-S5M-800
- Zoro #
- G610999944
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- S5M
- Top Width
- 1 mm
- Pitch Length
- 800 mm
Details
- Item
- Timing Belt
- Industry Number
- 10-S5M-800
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 160
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- Pix-X'act-STD
- Belt Material
- Cross-Linked CR Elastomer
Description
Timing Belt - S5M, 1 x 800mm PL, T160 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.