Shop BSC PREFERRED

Timing Belt - S5M, 15 x 250mm PL, T50

  • Mfr # 150-S5M-250

  • Zoro # G211017863


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Belt Trade Size
S5M
Industry Number
150-S5M-250
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
15 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
150-S5M-250
Zoro #
G211017863
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
S5M
Top Width
15 mm
Pitch Length
250 mm

Details

Item
Timing Belt
Industry Number
150-S5M-250
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
50
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
Pix-X'act-STD

Description

Timing Belt - S5M, 15 x 250mm PL, T50 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.