Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - S5M, 9 x 1145mm PL, T229
Mfr # 90-S5M-1145
Zoro # G811054695
product price:Â $16.25
/eaKey Features
Industry Number
90-S5M-1145
Tooth Shape
Trapezoidal
Belt Trade Size
S5M
Tooth Location
Single
Maximum Operating Temperature
100 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
90-S5M-1145
Zoro #
G811054695
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
S5M
Top Width
9 mm
Pitch Length
1145mm
Details
Industry Number
90-S5M-1145
Tooth Shape
Trapezoidal
Item
Timing Belt
Tooth Location
Single
Maximum Operating Temperature
100 Degrees C
Belt Coating
Nylon
Belt Material
Cross-Linked CR Elastomer
Number of Teeth
229
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Belt Series
PIX-X'act®-STD
Description
The Timing Belt - S5M, 9 x 1145mm PL, T229 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.