Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - S8M, 15 x 2104mm PL, T263
Mfr # 150-S8M-2104
Zoro # G811008032
product price:Â $56.59
/eaKey Features
Number of Teeth
263
Belt Coating
Nylon
Pitch
8 mm
Belt Material
Cross-Linked CR Elastomer
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
150-S8M-2104
Zoro #
G811008032
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
2104mm
Belt Trade Size
S8M
Top Width
15 mm
Details
Number of Teeth
263
Belt Coating
Nylon
Pitch
8 mm
Belt Material
Cross-Linked CR Elastomer
Reinforcing Cord Material
Fiberglass
Industry Number
150-S8M-2104
Item
Timing Belt
Belt Series
PIX-X'act®-STD
Maximum Operating Temperature
100 Degrees C
Tooth Location
Single
Tooth Shape
Trapezoidal
Description
Timing Belt - S8M, 15 x 2104mm PL, T263 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.