Shop BSC PREFERRED

Timing Belt - S8M, 25 x 1512mm PL, T189

  • Mfr # 250-S8M-1512

  • Zoro # G811018376


product price:  $57.19
/ea

Key Features

Belt Material
Cross-Linked CR Elastomer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
8 mm
Top Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
250-S8M-1512
Zoro #
G811018376
UPC #
-
Country of Origin
United States

Dimensions

Top Width
25 mm
Belt Trade Size
S8M
Pitch Length
1512mm

Details

Belt Material
Cross-Linked CR Elastomer
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Coating
Nylon
Pitch
8 mm
Industry Number
250-S8M-1512
Tooth Shape
Trapezoidal
Belt Series
PIX-X'act®-STD
Tooth Location
Single
Maximum Operating Temperature
100 Degrees C
Number of Teeth
189

Description

The Timing Belt - S8M, 25 x 1512mm PL, T189 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.