Shop BSC PREFERRED

Timing Belt - S8M, 25 x 1800mm PL, T225

  • Mfr # 250-S8M-1800

  • Zoro # G011012136


product price:  $72.55
/ea

Key Features

Belt Trade Size
S8M
Industry Number
250-S8M-1800
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
25 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
250-S8M-1800
Zoro #
G011012136
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
S8M
Top Width
25 mm
Pitch Length
1800 mm

Details

Item
Timing Belt
Industry Number
250-S8M-1800
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
225
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Belt Series
Pix-X'act-STD

Description

The Timing Belt - S8M, 25 x 1800mm PL, T225 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.