Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - S8M, 40 x 4400mm PL, T550
Mfr # 400-S8M-4400
Zoro # G311020657
product price:Â $265.99
/ea
Free Shipping & Returns
Key Features
Industry Number
400-S8M-4400
Top Width
40 mm
Belt Coating
Nylon
Tooth Location
Single
Belt Trade Size
S8M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
400-S8M-4400
Zoro #
G311020657
UPC #
-
Country of Origin
United States
Dimensions
Top Width
40 mm
Belt Trade Size
S8M
Pitch Length
4400mm
Details
Industry Number
400-S8M-4400
Belt Coating
Nylon
Tooth Location
Single
Item
Timing Belt
Number of Teeth
550
Maximum Operating Temperature
100 Degrees C
Tooth Shape
Trapezoidal
Pitch
8 mm
Belt Material
Cross-Linked CR Elastomer
Belt Series
PIX-X'act®-STD
Reinforcing Cord Material
Fiberglass
Description
The Timing Belt - S8M, 40 x 4400mm PL, T550 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.