Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - T10, 16 x 940mm PL, T94
Mfr # 16T10/940
Zoro # G211018495
product price:Â $34.19
/eaKey Features
Reinforcing Cord Material
Steel
Belt Trade Size
T10
Pitch
10 mm
Tooth Location
Single
Tooth Shape
Trapezoidal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
16T10/940
Zoro #
G211018495
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
T10
Top Width
16 mm
Pitch Length
940 mm
Details
Reinforcing Cord Material
Steel
Pitch
10 mm
Tooth Location
Single
Tooth Shape
Trapezoidal
Belt Series
PIX-X'pedient®-XT
Belt Material
Polyurethane
Industry Number
16T10/940
Item
Timing Belt
Number of Teeth
94
Maximum Operating Temperature
110 Degrees C
Description
The Timing Belt - T10, 16 x 940mm PL, T94 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.