Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - T10, 20 x 2800mm PL, T280
Mfr # 20T10/2800
Zoro # G211021822
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Steel
Belt Trade Size
T10
Belt Material
Polyurethane
Industry Number
20T10/2800
Pitch Length
2800 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20T10/2800
Zoro #
G211021822
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
T10
Pitch Length
2800 mm
Top Width
20 mm
Details
Reinforcing Cord Material
Steel
Belt Material
Polyurethane
Industry Number
20T10/2800
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
10 mm
Number of Teeth
280
Belt Series
PIX-X'pedient®-XT
Maximum Operating Temperature
110 Degrees C
Tooth Location
Single
Description
The Timing Belt - T10, 20 x 2800mm PL, T280 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.