
Timing Belt - T10, 200 x 1370mm PL, T137
Mfr # 200T10/1370
Zoro # G111012104
product price:Â $572.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Steel
Belt Series
PIX-X'pedient®-XT
Top Width
200 mm
Pitch
10 mm
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
200T10/1370
Zoro #
G111012104
UPC #
-
Country of Origin
United States
Dimensions
Top Width
200 mm
Belt Trade Size
T10
Pitch Length
1370 mm
Details
Reinforcing Cord Material
Steel
Belt Series
PIX-X'pedient®-XT
Item
Timing Belt
Pitch
10 mm
Tooth Shape
Trapezoidal
Number of Teeth
137
Industry Number
200T10/1370
Tooth Location
Single
Maximum Operating Temperature
110 Degrees C
Belt Material
Polyurethane
Description
The Timing Belt - T10, 200 x 1370mm PL, T137 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.