Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - T10, 25 x 3870mm PL, T387
Mfr # 25T10/3870
Zoro # G511011844
product price:Â $188.99
/ea
Free Shipping & Returns
Key Features
Top Width
25 mm
Tooth Shape
Trapezoidal
Number of Teeth
387
Reinforcing Cord Material
Steel
Tooth Location
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
25T10/3870
Zoro #
G511011844
UPC #
-
Country of Origin
United States
Dimensions
Top Width
25 mm
Belt Trade Size
T10
Pitch Length
3870 mm
Details
Tooth Shape
Trapezoidal
Number of Teeth
387
Reinforcing Cord Material
Steel
Tooth Location
Single
Belt Material
Polyurethane
Maximum Operating Temperature
110 Degrees C
Industry Number
25T10/3870
Item
Timing Belt
Pitch
10 mm
Belt Series
PIX-X'pedient®-XT
Description
The Timing Belt - T10, 25 x 3870mm PL, T387 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.