Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - T2.5, 16 x 170mm PL, T68
Mfr # 16T2.5/170
Zoro # G811012015
product price:Â $4.69
/ea
Sold in multiples of 2 for $9.38
Key Features
Top Width
16 mm
Industry Number
16T2.5/170
Belt Series
PIX-X'pedient®-XT
Pitch Length
170 mm
Tooth Shape
Trapezoidal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
16T2.5/170
Zoro #
G811012015
UPC #
-
Country of Origin
United States
Dimensions
Top Width
16 mm
Pitch Length
170 mm
Belt Trade Size
T2.5
Details
Industry Number
16T2.5/170
Belt Series
PIX-X'pedient®-XT
Tooth Shape
Trapezoidal
Belt Material
Polyurethane
Tooth Location
Single
Pitch
2.5 mm
Maximum Operating Temperature
110 Degrees C
Number of Teeth
68
Reinforcing Cord Material
Steel
Item
Timing Belt
Description
The Timing Belt - T2.5, 16 x 170mm PL, T68 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.