Shop BSC PREFERRED

Timing Belt - T5, 1 x 685mm PL, T137

  • Mfr # 1T5/685

  • Zoro # G011021756


product price:  $1.15
/ea
Sold in multiples of 7 for $8.05

Key Features

Belt Material
Polyurethane
Industry Number
1T5/685
Tooth Shape
Trapezoidal
Number of Teeth
137
Pitch
5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1T5/685
Zoro #
G011021756
UPC #
-
Country of Origin
United States

Dimensions

Top Width
1 mm
Pitch Length
685 mm
Belt Trade Size
T5

Details

Belt Material
Polyurethane
Industry Number
1T5/685
Tooth Shape
Trapezoidal
Number of Teeth
137
Pitch
5 mm
Belt Series
PIX-X'pedient®-XT
Tooth Location
Single
Item
Timing Belt
Reinforcing Cord Material
Steel
Maximum Operating Temperature
110 Degrees C

Description

The Timing Belt - T5, 1 x 685mm PL, T137 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.