Shop BSC PREFERRED
See all product information
Timing Belt - T5, 100 x 740mm PL, T148
Mfr # 100T5/740
Zoro # G211019799
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
148
Belt Material
Polyurethane
Tooth Location
Single
Belt Trade Size
T5
Industry Number
100T5/740
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
100T5/740
Zoro #
G211019799
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
T5
Top Width
100 mm
Pitch Length
740 mm
Details
Number of Teeth
148
Belt Material
Polyurethane
Tooth Location
Single
Industry Number
100T5/740
Tooth Shape
Trapezoidal
Belt Series
PIX-X'pedient®-XT
Maximum Operating Temperature
110 Degrees C
Item
Timing Belt
Pitch
5 mm
Reinforcing Cord Material
Steel
Description
Timing Belt - T5, 100 x 740mm PL, T148 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.