Shop BSC PREFERRED

Timing Belt - T5, 16 x 310mm PL, T62

  • Mfr # 16T5/310

  • Zoro # G711022923


product price:  $8.35
/ea

Key Features

Belt Trade Size
T5
Industry Number
16T5/310
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
16 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16T5/310
Zoro #
G711022923
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
T5
Top Width
16 mm
Pitch Length
310 mm

Details

Item
Timing Belt
Industry Number
16T5/310
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
62
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Maximum Operating Temperature
110 Degrees C
Belt Series
Pix-X'pedient-XT

Description

The Timing Belt - T5, 16 x 310mm PL, T62 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.