Shop BSC PREFERRED

Timing Belt - T5, 20 x 1300mm PL, T260

  • Mfr # 20T5/1300

  • Zoro # G911013615


product price:  $35.15
/ea

Key Features

Pitch Length
1300 mm
Belt Trade Size
T5
Reinforcing Cord Material
Steel
Maximum Operating Temperature
110 Degrees C
Industry Number
20T5/1300
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20T5/1300
Zoro #
G911013615
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
1300 mm
Belt Trade Size
T5
Top Width
20 mm

Details

Reinforcing Cord Material
Steel
Maximum Operating Temperature
110 Degrees C
Item
Timing Belt
Industry Number
20T5/1300
Belt Series
PIX-X'pedient®-XT
Tooth Shape
Trapezoidal
Pitch
5 mm
Number of Teeth
260
Tooth Location
Single
Belt Material
Polyurethane

Description

The Timing Belt - T5, 20 x 1300mm PL, T260 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.