Shop BSC PREFERRED
See all product information
Create Account
Trapezoidal Timing Belt, 960 Teeth, Chloroprene Polymer, Neoprene, 4800 mm Wide, 5 mm Pitch, 20T5/4800
Mfr # 20T5/4800
Zoro # G311020886
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
T5
Industry Number
20T5/4800
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20T5/4800
- Zoro #
- G311020886
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- T5
- Top Width
- 20 mm
- Pitch Length
- 4800 mm
Details
- Item
- Timing Belt
- Industry Number
- 20T5/4800
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 960
- Belt Material
- Chloroprene Polymer, Neoprene
- Reinforcing Cord Material
- Steel
- Maximum Operating Temperature
- 110 Degrees C
- Belt Series
- Pix-X'pedient-XT
Description
The Timing Belt - T5, 20 x 4800mm PL, T960 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.