Shop BSC PREFERRED
See all product information
Timing Belt - T5, 4 x 1630mm PL, T326
Mfr # 4T5/1630
Zoro # G811038664
product price:Â $8.79
/eaKey Features
Tooth Shape
Trapezoidal
Belt Trade Size
T5
Number of Teeth
326
Pitch
5 mm
Belt Material
Polyurethane
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4T5/1630
Zoro #
G811038664
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
T5
Pitch Length
1630 mm
Top Width
4 mm
Details
Tooth Shape
Trapezoidal
Number of Teeth
326
Pitch
5 mm
Belt Material
Polyurethane
Industry Number
4T5/1630
Belt Series
PIX-X'pedient®-XT
Reinforcing Cord Material
Steel
Item
Timing Belt
Tooth Location
Single
Maximum Operating Temperature
110 Degrees C
Description
The Timing Belt - T5, 4 x 1630mm PL, T326 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.