Shop BSC PREFERRED

Timing Belt - T5, 50 x 2280mm PL, T456

  • Mfr # 50T5/2280

  • Zoro # G111029461


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Steel
Tooth Shape
Trapezoidal
Belt Material
Polyurethane
Maximum Operating Temperature
110 Degrees C
Number of Teeth
456
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50T5/2280
Zoro #
G111029461
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
2280 mm
Top Width
50 mm
Belt Trade Size
T5

Details

Reinforcing Cord Material
Steel
Tooth Shape
Trapezoidal
Belt Material
Polyurethane
Maximum Operating Temperature
110 Degrees C
Number of Teeth
456
Item
Timing Belt
Industry Number
50T5/2280
Pitch
5 mm
Tooth Location
Single
Belt Series
PIX-X'pedient®-XT

Description

The Timing Belt - T5, 50 x 2280mm PL, T456 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.