Shop BSC PREFERRED

Timing Belt - T5, 50 x 245mm PL, T49

  • Mfr # 50T5/245

  • Zoro # G511029238


product price:  $20.69
/ea

Key Features

Belt Trade Size
T5
Industry Number
50T5/245
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
50 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50T5/245
Zoro #
G511029238
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
T5
Top Width
50 mm
Pitch Length
245 mm

Details

Item
Timing Belt
Industry Number
50T5/245
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
49
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Maximum Operating Temperature
230 Degrees F
Belt Series
Pix-X'pedient-XT

Description

The Timing Belt - T5, 50 x 245mm PL, T49 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.