Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - T5, 6 x 610mm PL, T122
Mfr # 6T5/610
Zoro # G511036878
product price:Â $5.85
/ea
Sold in multiples of 2 for $11.70
Key Features
Maximum Operating Temperature
110 Degrees C
Tooth Shape
Trapezoidal
Industry Number
6T5/610
Number of Teeth
122
Tooth Location
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6T5/610
Zoro #
G511036878
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
T5
Pitch Length
610 mm
Top Width
6 mm
Details
Maximum Operating Temperature
110 Degrees C
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
6T5/610
Number of Teeth
122
Tooth Location
Single
Belt Material
Polyurethane
Belt Series
PIX-X'pedient®-XT
Reinforcing Cord Material
Steel
Pitch
5 mm
Description
The Timing Belt - T5, 6 x 610mm PL, T122 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.