Shop BSC PREFERRED
See all product information
Timing Belt - T5, 8 x 330mm PL, T66
Mfr # 8T5/330
Zoro # G211047044
product price:Â $4.45
/ea
Sold in multiples of 2 for $8.90
Key Features
Maximum Operating Temperature
110 Degrees C
Pitch
5 mm
Belt Material
Polyurethane
Tooth Location
Single
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8T5/330
Zoro #
G211047044
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
T5
Top Width
8 mm
Pitch Length
330 mm
Details
Maximum Operating Temperature
110 Degrees C
Pitch
5 mm
Belt Material
Polyurethane
Tooth Location
Single
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Steel
Industry Number
8T5/330
Number of Teeth
66
Belt Series
PIX-X'pedient®-XT
Description
The Timing Belt - T5, 8 x 330mm PL, T66 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.