Shop BSC PREFERRED

Timing Belt - T5, 9 x 305mm PL, T61

  • Mfr # 9T5/305

  • Zoro # G111051493


product price:  $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Pitch
5 mm
Number of Teeth
61
Tooth Location
Single
Industry Number
9T5/305
Top Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9T5/305
Zoro #
G111051493
UPC #
-
Country of Origin
United States

Dimensions

Top Width
9 mm
Belt Trade Size
T5
Pitch Length
305 mm

Details

Pitch
5 mm
Number of Teeth
61
Tooth Location
Single
Industry Number
9T5/305
Belt Series
PIX-X'pedient®-XT
Item
Timing Belt
Maximum Operating Temperature
110 Degrees C
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Steel
Belt Material
Polyurethane

Description

The Timing Belt - T5, 9 x 305mm PL, T61 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.