Shop BSC PREFERRED

Timing Belt - XL, 0.25 x 8.2in PL, T41

  • Mfr # 82XL025

  • Zoro # G911001803


product price:  $2.55
/ea
Sold in multiples of 3 for $7.65

Key Features

Pitch
0.2 in
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Maximum Operating Temperature
100 Degrees C
Belt Material
Cross-Linked CR Elastomer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
82XL025
Zoro #
G911001803
UPC #
-
Country of Origin
United States

Dimensions

Top Width
0.25 in
Pitch Length
8.2 in
Belt Trade Size
XL

Details

Pitch
0.2 in
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Maximum Operating Temperature
100 Degrees C
Belt Material
Cross-Linked CR Elastomer
Belt Series
PIX-X'act®-CT
Tooth Location
Single
Industry Number
82XL025
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
41

Description

The Timing Belt - XL, 0.25 x 8.2in PL, T41 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.