Shop BSC PREFERRED
See all product information
Timing Belt - XL, 0.5 x 9.8in PL, T49
Mfr # 98XL050
Zoro # G411019889
product price:Â $3.59
/ea
Sold in multiples of 3 for $10.77
Key Features
Reinforcing Cord Material
Fiberglass
Belt Series
PIX-X'act®-CT
Belt Coating
Nylon
Belt Material
Cross-Linked CR Elastomer
Belt Trade Size
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
98XL050
Zoro #
G411019889
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
XL
Top Width
0.5 in
Pitch Length
9.8 in
Details
Reinforcing Cord Material
Fiberglass
Belt Series
PIX-X'act®-CT
Belt Coating
Nylon
Belt Material
Cross-Linked CR Elastomer
Item
Timing Belt
Pitch
0.2 in
Industry Number
98XL050
Tooth Shape
Trapezoidal
Maximum Operating Temperature
100 Degrees C
Number of Teeth
49
Tooth Location
Single
Description
The Timing Belt - XL, 0.5 x 9.8in PL, T49 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.