Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - XL, 0.75 x 46in PL, T230
Mfr # 460XL075
Zoro # G410998987
product price:Â $25.79
/eaKey Features
Belt Coating
Nylon
Belt Series
PIX-X'act®-CT
Tooth Shape
Trapezoidal
Tooth Location
Single
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
460XL075
Zoro #
G410998987
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
XL
Pitch Length
46 in
Top Width
0.75 in
Details
Belt Coating
Nylon
Belt Series
PIX-X'act®-CT
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
Single
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Number of Teeth
230
Maximum Operating Temperature
100 Degrees C
Belt Material
Cross-Linked CR Elastomer
Industry Number
460XL075
Description
The Timing Belt - XL, 0.75 x 46in PL, T230 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.