Shop BSC PREFERRED
See all product information
Timing Belt - XL, 17.72 x 10.4in PL, T52
Mfr # 104XL1772
Zoro # G611001721
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
10.4 in
Reinforcing Cord Material
Fiberglass
Industry Number
104XL1772
Top Width
17.72 in
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
104XL1772
Zoro #
G611001721
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
10.4 in
Top Width
17.72 in
Belt Trade Size
XL
Details
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
104XL1772
Tooth Shape
Trapezoidal
Belt Material
Cross-Linked CR Elastomer
Pitch
0.2 in
Maximum Operating Temperature
100 Degrees C
Number of Teeth
52
Belt Coating
Nylon
Tooth Location
Single
Belt Series
PIX-X'act®-CT
Description
Timing Belt - XL, 17.72 x 10.4in PL, T52 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.