Shop BSC PREFERRED

Timing Belt - XL, 17.72 x 24in PL, T120

  • Mfr # 240XL1772

  • Zoro # G911023270


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Trapezoidal
Belt Series
PIX-X'act®-CT
Belt Trade Size
XL
Number of Teeth
120
Top Width
17.72 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
240XL1772
Zoro #
G911023270
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
XL
Top Width
17.72 in
Pitch Length
24 in

Details

Tooth Shape
Trapezoidal
Belt Series
PIX-X'act®-CT
Number of Teeth
120
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Industry Number
240XL1772
Tooth Location
Single
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Item
Timing Belt
Maximum Operating Temperature
100 Degrees C

Description

The Timing Belt - XL, 17.72 x 24in PL, T120 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.