Shop BSC PREFERRED
See all product information
Create Account
TorquePlus Timing Belt - 14M, 100 x 3150mm PL, T225
Mfr # 3150-14MXT-100
Zoro # G011014475
product price:Â $925.99
/ea
Free Shipping & Returns
Key Features
Belt Coating
Nylon
Tooth Location
Single
Pitch
14 mm
Belt Material
Cross-Linked CR Elastomer
Belt Trade Size
14MXT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3150-14MXT-100
Zoro #
G011014475
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
14MXT
Top Width
100 mm
Pitch Length
3150 mm
Details
Belt Coating
Nylon
Tooth Location
Single
Pitch
14 mm
Belt Material
Cross-Linked CR Elastomer
Tooth Shape
Curvilinear
Maximum Operating Temperature
100 Degrees C
Number of Teeth
225
Reinforcing Cord Material
Fiberglass
Industry Number
3150-14MXT-100
Item
Timing Belt
Belt Series
PIX-TorquePlus®-XT2
Description
The TorquePlusTiming Belt - 14M, 100 x 3150mm PL, T225 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.