Shop BSC PREFERRED

TorquePlus -Timing Belt - 5M, 1 x 450mm PL, T90

  • Mfr # 450-5MXT-01

  • Zoro # G811027897


product price:  $0.67
/ea
Sold in multiples of 12 for $8.04

Key Features

Number of Teeth
90
Belt Trade Size
5MXT
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
450-5MXT-01
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
450-5MXT-01
Zoro #
G811027897
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
5MXT
Top Width
1 mm
Pitch Length
450 mm

Details

Number of Teeth
90
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Coating
Nylon
Industry Number
450-5MXT-01
Pitch
5 mm
Belt Material
Cross-Linked CR Elastomer
Tooth Location
Single
Maximum Operating Temperature
100 Degrees C
Tooth Shape
Curvilinear
Belt Series
PIX-TorquePlus®-XT2

Description

The TorquePlus-Timing Belt - 5M, 1 x 450mm PL, T90 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.