Shop BSC PREFERRED
See all product information
Create Account
TorquePlus -Timing Belt - 5M, 160 x 635mm PL, T127
Mfr # 635-5MXT-160
Zoro # G911027636
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Industry Number
635-5MXT-160
Belt Trade Size
5MXT
Belt Material
Cross-Linked CR Elastomer
Number of Teeth
127
Belt Coating
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
635-5MXT-160
Zoro #
G911027636
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
5MXT
Pitch Length
635 mm
Top Width
160 mm
Details
Industry Number
635-5MXT-160
Item
Timing Belt
Belt Material
Cross-Linked CR Elastomer
Number of Teeth
127
Belt Coating
Nylon
Belt Series
PIX-TorquePlus®-XT2
Tooth Location
Single
Pitch
5 mm
Maximum Operating Temperature
100 Degrees C
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Description
The TorquePlus-Timing Belt - 5M, 160 x 635mm PL, T127 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.