Shop BSC PREFERRED
See all product information
Create Account
Curvilinear Timing Belt, 55 Teeth, Cross-Linked CR Elastomer, 275 mm Wide, 5 mm Pitch, 275-5MXT-200
Mfr # 275-5MXT-200
Zoro # G411006063
product price:Â $81.29
/eaKey Features
Belt Trade Size
5MXT
Industry Number
275-5MXT-200
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
200 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 275-5MXT-200
- Zoro #
- G411006063
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 5MXT
- Top Width
- 200 mm
- Pitch Length
- 275 mm
Details
- Item
- Timing Belt
- Industry Number
- 275-5MXT-200
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 55
- Belt Material
- Cross-Linked CR Elastomer
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 100 Degrees C
- Belt Series
- Pix-TorquePlus-XT2
Description
The TorquePlus-Timing Belt - 5M, 200 x 275mm PL, T55 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.